Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X70-BR
Zoro # G510724066
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 14 mm
- Shank Thread Size M6-1.0
- System of Measurement Metric
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Overall Length 77 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X70-BR
- Zoro # G510724066
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 77 mm |
Shank Thread Length | 56 mm |
Ball Diameter | 6 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Brass |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 56 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 77 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 50 cfm (H5EP)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- ELESA Oil level indicators, HCX.127/T-AR-M12 (HCX-AR)
- WILKERSON Metal Bowl W/Sight Glass (GRP-96-644)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- Ampg Spherical Rod Ends