Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X60-BR
Zoro # G710724019
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Shank Thread Size M6-1.0
- Overall Length 67 mm
- Head Width 7 mm
- Shank Thread Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X60-BR
- Zoro # G710724019
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M6-1.0 |
Overall Length | 67 mm |
Head Width | 7 mm |
Shank Thread Length | 46 mm |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 46 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 67 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X10X10)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MOR 90 (6801-10-10)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- Ampg Spherical Rod Ends