Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X45-BR
Zoro # G610724140
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M6-1.0
- Shank Thread Length 31 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 14 mm
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X45-BR
- Zoro # G610724140
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M6-1.0 |
Shank Thread Length | 31 mm |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Overall Length | 52 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 31 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 52 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- NTN NTN 6207N, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207N)
- GATES Micro-V Belts, 240J4 (240J4)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- Ampg Plain Bearings