Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X40-BR
Zoro # G710723999
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Head Outside Diameter 14 mm
- Shank Thread Length 26 mm
- Shank Thread Size M6-1.0
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X40-BR
- Zoro # G710723999
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 14 mm |
Shank Thread Length | 26 mm |
Shank Thread Size | M6-1.0 |
Head Width | 7 mm |
Overall Length | 47 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Brass |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 26 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 47 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B81 Wrapped V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (B81)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (4K090)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- DDS Shaft Seal, SC, 45mm ID, Nitrile Rubber (456506SC)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- SEALMASTER Female Rod End Bearing, CFFL 16T (CFFL 16T)
- QA1 Female, Rod End, RH, 5/5.065mm (MCFR5)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- Ampg Spherical Rod Ends