Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X35-BR
Zoro # G510723878
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- System of Measurement Metric
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Shank Thread Length 22 mm
- Shank Thread Size M6-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35-BR
- Zoro # G510723878
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Length | 22 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 42 mm |
Head Outside Diameter | 14 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 42 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Breather Assembly w/Tube (TF057601AJ)
- FASCO Motor, 1/35 HP, OEM Replacement Brand: Jenn Air Replacement For: 70CR (D1173)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- Ampg Plain Bearings