Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM6X30-BR
Zoro # G310724075
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 18 mm
- System of Measurement Metric
- Overall Length 37 mm
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Ball Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM6X30-BR
- Zoro # G310724075
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 18 mm |
Overall Length | 37 mm |
Ball Diameter | 6 mm |
Head Width | 7 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 37 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX99 Cogged V-Belt, 102" Outside Length, 21/32" Top Width, 1 Ribs (6L294)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 39" (B39)
- BESTORQ Cogged Belt, 72 in Outside Length, 7/8 in Top Width, 1 Ribs (CX68)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6324)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- Ampg Plain Bearings