Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM5X60-BR
Zoro # G810724131
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 66 mm
- Rod End Type Spherical Rod End
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Head Outside Diameter 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X60-BR
- Zoro # G810724131
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 66 mm |
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 46 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 46 mm, Shank Thread Size M5-0.8, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 66 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Reverse Valve (2131-A329)
- LOC-LINE Connectors, Acid Resistant, 1/4 NPT, PK4 (45406)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- BESTORQ 4LK460 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK460)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Male Stud, Rod End, LH, 17.5mm (MCML8S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- Ampg Plain Bearings