Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM5X50-BR
Zoro # G610724287
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 12 mm
- Head Width 6 mm
- Shank Thread Size M5-0.8
- Rod End Type Spherical Rod End
- Shank Thread Length 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50-BR
- Zoro # G610724287
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 36 mm |
Overall Length | 56 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 56 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- DAYTON 4L220 V-Belt, 22 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L220)
- AMERIC Motor, 1 HP, 115V, 3300/2800 RPM (CS211)
- MITSUBOSHI 3/B111 114Inch Outside Length, 3 Ribs (3RB111)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- MIDWEST FASTENER 10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK (36543)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- Ampg Plain Bearings