Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM5X40-BR
Zoro # G610723976
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 mm
- Shank Thread Length 26 mm
- Rod End Type Spherical Rod End
- Shank Thread Size M5-0.8
- Head Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40-BR
- Zoro # G610723976
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 46 mm |
Shank Thread Length | 26 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 46 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- BOWER Tapered Roller Bearing Cone - 3.6875 In Id X 1.1406 In W (42368)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- QA1 Female, SS/PTFE Rod End, LH, 16/16.065mm (MGFL16T)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Female Rod End, LH, 7/16-20 (CFL7)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- Ampg Spherical Rod Ends