Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM5X30-BR
Zoro # G610724072
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 16 mm
- Overall Length 36 mm
- Ball Diameter 5 mm
- Rod End Type Spherical Rod End
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30-BR
- Zoro # G610724072
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 16 mm |
Overall Length | 36 mm |
Ball Diameter | 5 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Metric |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 36 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR 33208460V1200 HE OPSB (P99910)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x1-3/8)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/4-16 (NML12)
- QA1 Male Stud, Rod End, LH, 28.5mm (MCML12S)
- QA1 Precision Greasable Rod End, Steel (KFR10Z)
- Ampg Spherical Rod Ends