Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM5X25-BR
Zoro # G810724315
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 16 mm
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- System of Measurement Metric
- Rod End Type Spherical Rod End
- Head Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X25-BR
- Zoro # G810724315
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 16 mm |
Head Width | 6 mm |
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Overall Length | 31 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 31 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW4)
- ARO Cartridge, 8844-DES (8844-DES)
- TORRINGTON Nrb Drawn Cup Full Complement (B208)
- BOSTON GEAR InternalGear, 20PA, 24DP, 72Teeth, Brass (YI2472)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- ZORO SELECT Female Rod End, #10-32, RH (5RKA3)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- Ampg Spherical Rod Ends