Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Brass, Male
Mfr # ZEBM24X90-BR
Zoro # G210724304
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 58 mm
- Overall Length 112.5 mm
- Head Outside Diameter 45 mm
- Ball Diameter 22 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM24X90-BR
- Zoro # G210724304
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 58 mm |
Overall Length | 112.5 mm |
Head Outside Diameter | 45 mm |
Ball Diameter | 22 mm |
Head Width | 25 mm |
Shank Thread Size | M24-3.0 |
Bore Diameter | 10 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 58 mm, Shank Thread Size M24-3.0, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 22 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 112.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 4 x 8 x 2 mm., Nitrile Rubber (040802VC)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- DAYTON Pillow Block Bearing, Ball, 1-7/16" Bore (3FDC5)
- COXREELS Hand Crank Storage Hose Reel, Multi-Cap (1125-4-325-BYXX)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML10-12T)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- QA1 Female, SS/PTFE Race Rod End, LH, 6/6.065mm (MGFL6T)
- Ampg Spherical Rod Ends