Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X90-STL-BX
Zoro # G210724120
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 18 mm
- Head Width 9 mm
- Shank Thread Size M8-1.25
- Ball Diameter 8 mm
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X90-STL-BX
- Zoro # G210724120
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Shank Thread Length | 74 mm |
Overall Length | 99 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 74 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 99 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- TIMKEN TIM-26824, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 26824 (26824)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, St El (2089-4-6S)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- Ampg Plain Bearings