Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X90-ALLOY-BX
Zoro # G710724293
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Head Outside Diameter 18 mm
- Shank Thread Length 74 mm
- Housing Material Alloy Steel
- Resistance Properties Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X90-ALLOY-BX
- Zoro # G710724293
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 74 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Overall Length | 99 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Resistance Properties | Rust Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 74 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 99 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 200 psi (SW12-0A200)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 1000psi (T65C405C03B0-01)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MP (2404-16-20)
- DODGE 1610 X 1 3/16-KW Taper Lock Bushing (1610X1-3/16)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- QA1 Female Rod End, RH, 1/4-28 (CFR4)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- MIDWEST FASTENER 1/4"-28 Fine Thread Female Heim Joint 2PK (36581)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- Ampg Plain Bearings