Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X80LH-STL-BX
Zoro # G910724192
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Shank Thread Direction Left Hand
- Head Outside Diameter 18 mm
- System of Measurement Metric
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X80LH-STL-BX
- Zoro # G910724192
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Overall Length | 89 mm |
Ball Diameter | 8 mm |
Shank Thread Length | 64 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 64 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 20mm, Industry 1204-ETN9 (1204 ETN9)
- CRC Crc/sta-lube 06037 16 Oz White Lithium Grease (6037)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 4.45-in. Outside Dia. (2BK47H)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- QA1 Metric Precision Rod End (MHMR10-1)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- TRITAN Precision Rod Ends, 12mm Bore, 7.5mm W (SI 12E)
- Ampg Plain Bearings