Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X70LH-STL-BX
Zoro # G610723891
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Head Width 9 mm
- Shank Thread Length 54 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X70LH-STL-BX
- Zoro # G610723891
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Head Width | 9 mm |
Shank Thread Length | 54 mm |
Head Outside Diameter | 18 mm |
Overall Length | 79 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 54 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- IKO Cam Follower, Inch - Heavy Duty, #CRH14VB (CRH14VB)
- BESTORQ 3M Timing Belts (270-3M-09)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-41.65-A)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- QA1 Male Stud, Rod End, RH, 17.5mm (MCMR8S)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- QA1 Male Rod End, SS, RH, 3/8-24 (GMR6T)
- Ampg Plain Bearings