Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X70-ALLOY-BX
Zoro # G210723888
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Shank Thread Length 54 mm
- Resistance Properties Rust Resistant
- Housing Material Alloy Steel
- Ball Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X70-ALLOY-BX
- Zoro # G210723888
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 54 mm |
Ball Diameter | 8 mm |
Head Width | 9 mm |
Head Outside Diameter | 18 mm |
Overall Length | 79 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Rust Resistant |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 54 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 79 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P30A825 / WIX (B1SA0001206)
- TIMKEN TIM-56425, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 56425 (56425)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insrt, Set Scrw, 1-in. Bore, 97mm Overall L, 24mm Hsng W (UCST205-16)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- ZORO SELECT Female Rod End, 1/2-20, RH (5RKA8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- Ampg Plain Bearings