Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X60-STL-BX
Zoro # G610723914
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 69 mm
- Head Outside Diameter 18 mm
- Rod End Type Spherical Rod End
- Shank Thread Size M8-1.25
- Shank Thread Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X60-STL-BX
- Zoro # G610723914
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 69 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Shank Thread Length | 44 mm |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 44 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 69 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-212-Z Two-Piece Clamping Collar (2C-212-Z)
- CLIMAX METAL PRODUCTS 2C-118-A Two-Piece Clamping Collar (2C-118-A)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X 1 1/8;BRO (1VP44X 1 1/8)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- QA1 Female, SS/PTFE Race Rod End, LH, 8/8.065mm (MGFL8T)
- QA1 Female Rod End, SS, RH, 3/4-16 (GFR12T)
- Ampg Plain Bearings