Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X45LH-STL-BX
Zoro # G210724069
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Shank Thread Size M8-1.25
- Head Outside Diameter 18 mm
- Housing Material Alloy Steel
- Overall Length 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X45LH-STL-BX
- Zoro # G210724069
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 18 mm |
Overall Length | 54 mm |
Shank Thread Length | 29 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 29 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-500)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Stud, Rod End, RH, 17.5mm (MCFR8S)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- Ampg Spherical Rod Ends