Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X45-STL-BX
Zoro # G410724050
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Overall Length 54 mm
- Shank Thread Length 29 mm
- System of Measurement Metric
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X45-STL-BX
- Zoro # G410724050
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Overall Length | 54 mm |
Shank Thread Length | 29 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 29 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 54 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6304 2RSC3)
- DAYTON 4/C128 Banded V-Belt, 132-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs (13W462)
- QA1 Male Rod End, SS, LH, 3/8-24 (GML6T)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- QA1 Female Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Female Stud Rod End, RH, 7/16-20 (CFR7S)
- Ampg Plain Bearings