Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X45-ALLOY-BX
Zoro # G510724028
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 29 mm
- Housing Material Alloy Steel
- Overall Length 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X45-ALLOY-BX
- Zoro # G510724028
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Shank Thread Length | 29 mm |
Overall Length | 54 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 29 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 54 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-04-04-FG)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B13)
- SMC 10mm Bore Dual Rod Cylinder 50mm Stroke (CXSM10-50)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- MIDWEST FASTENER 10mm-1.5 x 48mm Coarse Thread Female Heim Joint 2PK (36543)
- Ampg Spherical Rod Ends