Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X35LH-STL-BX
Zoro # G210724311
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 9 mm
- Shank Thread Direction Left Hand
- Overall Length 44 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X35LH-STL-BX
- Zoro # G210724311
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Overall Length | 44 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Shank Thread Length | 22 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF RLS 10, Single Row Ball Bearings (RLS 10)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- D&D Timing Belt, H, 1 x 66in PL, T132 (660H100)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- TRITAN Precision Rod Ends, 25mm Bore, 18mm W (SI 25ES 2RS)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6S)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Ampg Plain Bearings