Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X35-STL-BX
Zoro # G810724322
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 22 mm
- Head Width 9 mm
- Rod End Type Spherical Rod End
- Shank Thread Size M8-1.25
- Overall Length 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X35-STL-BX
- Zoro # G810724322
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 22 mm |
Head Width | 9 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 44 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 44 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- BRENNAN INDUSTRIES 08MJ-08MAORB 90 Deg Elbow X-Long Frg (2.48 L) (6801-LL-08-08-NWO-FG)
- ENERPAC RD46K2, KIT (RD46K2)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Female, SS/PTFE Rod End, RH, 10/10.065mm (MGFR10T)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/4-28 (NML4S)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Female Stud, Rod End, RH, 38mm (MCFR16S)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- Ampg Spherical Rod Ends