Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X30LH-STL-BX
Zoro # G810724186
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Shank Thread Size M8-1.25
- Head Width 9 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X30LH-STL-BX
- Zoro # G810724186
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M8-1.25 |
Head Width | 9 mm |
Shank Thread Length | 22 mm |
Head Outside Diameter | 18 mm |
Ball Diameter | 8 mm |
Overall Length | 39 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME GUARD 14 Oz. Cartridge Multi-Purpose Lithium Grease (PRIMGL14)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- D&D 111" Outside Length, 2/3" Top Width, 1 Ribs (B108/5L1110)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- SEALMASTER Female Rod End Bearing, CFFL 16T (CFFL 16T)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female Rod End, LH, 1/4-28 (CFL4)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- QA1 Male Stud Rod End, RH, 1/4-28 (CMR4S)
- IKO Rod End, Metric - Male thread, #POS10A (POS10A)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- Ampg Plain Bearings