Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X30-STL-BX
Zoro # G610724218
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 22 mm
- Rod End Type Spherical Rod End
- Housing Material Alloy Steel
- Head Outside Diameter 18 mm
- Ball Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X30-STL-BX
- Zoro # G610724218
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 22 mm |
Head Outside Diameter | 18 mm |
Ball Diameter | 8 mm |
Overall Length | 39 mm |
Shank Thread Size | M8-1.25 |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 39 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- SMITH BEARING Cam Follower, Stud, 29700lb, 3.2500in, Steel (DCR-3-1/4)
- ZORO SELECT Male Rod End, 3/8-24 x 3/8-24, RH (5RKE5)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/16-24 (NML5)
- QA1 Male Rod End, SS, LH, 5/8-18 (GML10T)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- MIDWEST FASTENER 3/8"-24 Fine Thread Male Heim Joint 2PK (36563)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- Ampg Plain Bearings