Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X30-ALLOY-BX
Zoro # G910724246
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Alloy Steel
- Rod End Type Spherical Rod End
- Head Width 9 mm
- Shank Thread Size M8-1.25
- Ball Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X30-ALLOY-BX
- Zoro # G910724246
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Shank Thread Length | 22 mm |
Overall Length | 39 mm |
Head Outside Diameter | 18 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 39 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPA2060L120.00)
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- MOLINE BEARING Flng Brg, Tapered Roller, 2 1/2in Bore (19311208)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Male, Rod End, LH, 12/12.065mm (MCML12)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- Ampg Plain Bearings