Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X100LH-STL-BX
Zoro # G110723957
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 18 mm
- Shank Thread Direction Left Hand
- Rod End Type Spherical Rod End
- Shank Thread Length 84 mm
- Shank Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100LH-STL-BX
- Zoro # G110723957
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 18 mm |
Shank Thread Length | 84 mm |
Shank Thread Size | M8-1.25 |
Ball Diameter | 8 mm |
Overall Length | 109 mm |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 8 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure FRL Regulator, 1/2" NPT (1115-8)
- CLIMAX METAL PRODUCTS 2C-193 Two-Piece Clamping Collar (2C-193)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK41X3/4 (2AK41X3/4)
- GROZ Lubricant Pump, DEF, Antifreeze (44185)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- Ampg Spherical Rod Ends