Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM8X100-ALLOY-BX
Zoro # G910723959
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Alloy Steel
- Head Width 9 mm
- Resistance Properties Rust Resistant
- System of Measurement Metric
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100-ALLOY-BX
- Zoro # G910723959
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 9 mm |
Shank Thread Length | 84 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Overall Length | 109 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 109 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-6-6)
- CARLISLE 660H100 Synchro-Cog Timing Belt (660H100)
- DAYTON Gasket, 127-484-0100 (127-484-0100)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1-1/2, PK3 (EF162024)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 1/4-in. Bore Dia. (HF 4)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, RH (5RKC4)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- Ampg Spherical Rod Ends