Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X80LH-STL-BX
Zoro # G410723817
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 7 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 66 mm
- Shank Thread Size M6-1.0
- Ball Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X80LH-STL-BX
- Zoro # G410723817
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Length | 66 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Overall Length | 87 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 66 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 90 (3VX900)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- DEUBLIN Union 1 C RH (BC-54000-16-50)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- QA1 Female, Rod End, RH, 6/6.065mm (MCFR6)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Male, Rod End, RH, 12/12.065mm (MCMR12)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- Ampg Plain Bearings