Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X70LH-STL-BX
Zoro # G210724045
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Shank Thread Length 56 mm
- Shank Thread Size M6-1.0
- Housing Material Alloy Steel
- Ball Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X70LH-STL-BX
- Zoro # G210724045
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 56 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Overall Length | 77 mm |
Head Outside Diameter | 14 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 56 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- PNEUMADYNE Bleed Valve, 1/8 In, NPT (PBV-2)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- DAYTON AC Gearmotor, 135.0 in-lb Max. Torque, 2.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE09)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Rod End, RH, 3/4-16 (CFR12)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Male, SS/PTFE Race Rod End, LH, 10/10.065mm (MGML10T)
- Ampg Spherical Rod Ends