Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X60LH-STL-BX
Zoro # G110723940
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 7 mm
- Head Outside Diameter 14 mm
- Ball Diameter 6 mm
- Housing Material Alloy Steel
- Shank Thread Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X60LH-STL-BX
- Zoro # G110723940
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Ball Diameter | 6 mm |
Shank Thread Length | 46 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 67 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 46 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- PARKER Hydraulic Valve, Ball, SAE #4 (BVHP04SSS1N)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- Ampg Spherical Rod Ends