Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X60-ALLOY-BX
Zoro # G110724008
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- Shank Thread Size M6-1.0
- Head Outside Diameter 14 mm
- Head Width 7 mm
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X60-ALLOY-BX
- Zoro # G110724008
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Head Width | 7 mm |
Shank Thread Length | 46 mm |
Overall Length | 67 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 46 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 67 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 52" ) 23.5" x2" x0.7" (A-B49K)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- K-TOOL INTERNATIONAL Air Regulator 1/4, Gauge, 89193 (KTI89193)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Metric Greaseable Commerical Rod End (MCFL8Z)
- Ampg Spherical Rod Ends