Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X50LH-STL-BX
Zoro # G710724347
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Left Hand
- Ball Diameter 6 mm
- Head Outside Diameter 14 mm
- Shank Thread Size M6-1.0
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM6X50LH-STL-BX
- Zoro # G710724347
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Shank Thread Length | 36 mm |
Overall Length | 57 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 36 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Valve Check 1/2 NPT (A19712)
- B B MANUFACTURING 28-14MX37-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14MX37-2012)
- DODGE S-2000 Series Double Row Spherical Roller Bearing, Wide Slot Take-up, Non-Expansion, WSTU-S2-200R (045243 2 S2000 TU WS)
- D&D 1387mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1387)
- QA1 Female Stud Rod End, RH, 5/16-24 (CFR5S)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- QA1 High Misalignment Rod End, Carbon Steel (PCYML6T)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- QA1 Metric Precision Rod End (MHFR14T)
- Ampg Plain Bearings