Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X50-ALLOY-BX
Zoro # G510724264
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Shank Thread Length 36 mm
- Shank Thread Size M6-1.0
- Ball Diameter 6 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X50-ALLOY-BX
- Zoro # G510724264
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 36 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Overall Length | 57 mm |
Head Outside Diameter | 14 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 36 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 57 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (60BS20H X 1 1/2)
- BESTORQ H Timing Belts (600H150)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- TITUS Motor, 3/4 HP, 277V, CCW (10317203)
- QA1 Metric Greasable Precision Rod End (MHFR12Z)
- QA1 Male Stud Rod End, LH, 3/8-24 (CML6S)
- QA1 Male, Rod End, RH, 16/16.065mm (MCMR16)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 3/8-in. Bore Dia. (HFL 6)
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- QA1 Female Stud, Rod End, RH, 23mm (MCFR10S)
- QA1 Female Rod End, SS, LH, #10-32 (GFL3T)
- Ampg Plain Bearings