Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X45LH-STL-BX
Zoro # G410724241
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 mm
- Head Width 7 mm
- Shank Thread Direction Left Hand
- Housing Material Alloy Steel
- Ball Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X45LH-STL-BX
- Zoro # G410724241
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 52 mm |
Head Width | 7 mm |
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Shank Thread Length | 31 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 31 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Rubber Insert (XFCR20)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- NSK NSK-6209ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6209ZC3 (6209ZC3)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/2in Bore (19311108)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- QA1 Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5S)
- SEALMASTER TRE 3-Piece General Purpose Precision Rod End Bearing, 5/8 in Bore, 1-1/2 in OD, 8050 lb Static Load (1401000000)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NML10S)
- QA1 Male Rod End, SS, RH, 3/4-16 (GMR12T)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- Ampg Spherical Rod Ends