Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X45-STL-BX
Zoro # G810724179
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- Shank Thread Length 31 mm
- System of Measurement Metric
- Head Width 7 mm
- Head Outside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X45-STL-BX
- Zoro # G810724179
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Length | 31 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 52 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 31 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 52 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 11 # of Teeth (35B11H X 3/8 MPB)
- FAG BEARINGS FAG-6201ZR C3, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201ZR C3 (6201ZR C3)
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- THOMSON Pillow Block, 1.250 In Bore, 3.630 In L (SSUPB20)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- QA1 Male Rod End, RH, 3/4-16 (CMR12)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- Ampg Spherical Rod Ends