Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X45-ALLOY-BX
Zoro # G710724194
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Resistance Properties Rust Resistant
- Shank Thread Length 31 mm
- Head Width 7 mm
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X45-ALLOY-BX
- Zoro # G710724194
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 31 mm |
Head Width | 7 mm |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 52 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Rust Resistant |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 31 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 52 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 11ERA60 TiN Coated External Threading Carbide Insert (6007-0004)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169341, Pressure Line, 3 micron, Outside-In (MF0059465)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Precision Greasable Rod End, Steel (KML8Z)
- SEALMASTER Female Rod End Bearing, AR 10 (AR 10)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- BAILEY Heavy Duty Rod Ends - Female: 3/4 Bearing I.D., 3/4-16 Thread, 28,090 Radial Load (170479)
- Ampg Plain Bearings