Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X40LH-STL-BX
Zoro # G610723921
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- System of Measurement Metric
- Housing Material Alloy Steel
- Shank Thread Length 26 mm
- Head Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X40LH-STL-BX
- Zoro # G610723921
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 26 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Overall Length | 47 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 26 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 99000234 1 in. Pipe Thread Fuel Transfer Hose Swivel (185573)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- ZORO SELECT QD Bushing, Series JA, Bore 7/8 In (JA78)
- SPEEDAIRE Filter Element (4ZK67)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- QA1 Male, Rod End, LH, 14/14.065mm (MCML14)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- Ampg Spherical Rod Ends