Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X35LH-STL-BX
Zoro # G610723839
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- Overall Length 42 mm
- Rod End Type Spherical Rod End
- Shank Thread Length 22 mm
- Head Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35LH-STL-BX
- Zoro # G610723839
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Overall Length | 42 mm |
Shank Thread Length | 22 mm |
Head Width | 7 mm |
Shank Thread Size | M6-1.0 |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 6 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E20XWNS, 5:1)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- WINSMITH Speed Reducer, 1.75"CD, 20:1, 56C (U18 20 L 56C)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 Female Rod End, LH, 5/16-24 (CFL5)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Female, Rod End, LH, 8/8.065mm (MCFL8)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- MIDWEST FASTENER 3/8"-24 Fine Thread Male Heim Joint 2PK (36563)
- ZORO SELECT Female Rod End, 3/8-24 x 3/8-24, LH (5RKC9)
- Ampg Plain Bearings