Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X35-STL-BX
Zoro # G710723869
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 14 mm
- Overall Length 42 mm
- Head Width 7 mm
- Shank Thread Size M6-1.0
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35-STL-BX
- Zoro # G710723869
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 14 mm |
Overall Length | 42 mm |
Head Width | 7 mm |
Shank Thread Size | M6-1.0 |
Shank Thread Length | 22 mm |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 42 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- NORGREN Miniature Regulator (R46-202-RNLA)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JH68 OH)
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- QA1 Male Rod End, Nylon/PTFE, RH, #10-32 (NMR3)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- QA1 Male, Rod End, RH, 10/10.065mm (MCMR10)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- Ampg Spherical Rod Ends