Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X35-ALLOY-BX
Zoro # G010723910
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 22 mm
- System of Measurement Metric
- Ball Diameter 6 mm
- Head Width 7 mm
- Head Outside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X35-ALLOY-BX
- Zoro # G010723910
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 22 mm |
Ball Diameter | 6 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 42 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Resistance Properties | Rust Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 22 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 42 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD013N104 (25B-D013N104)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- LDI INDUSTRIES Return Flange, hyd, Steel, For 1 1/4 Pipe (5113)
- MARCO Air Hose Gasket 2-Lug - 10/Pkg (10UG2)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- BAILEY Female Bronze Rod End: 1 in. Bearing I.D., 1-14 Thread, 43,555 Radial Load (170335)
- QA1 Female, Rod End, RH, 12/12.065mm (MCFR12)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Male Stud, Rod End, RH, 38mm (MCMR16S)
- QA1 Female, Rod End, RH, 16/16.065mm (MCFR16)
- Ampg Spherical Rod Ends