Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X30-STL-BX
Zoro # G810724100
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Head Width 7 mm
- Housing Material Alloy Steel
- Shank Thread Length 18 mm
- Head Outside Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X30-STL-BX
- Zoro # G810724100
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 7 mm |
Shank Thread Length | 18 mm |
Head Outside Diameter | 14 mm |
Overall Length | 37 mm |
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 37 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- GATES Endless Round Belt, Solid, 9/16 In, Rubber (9 X 386 RE BELT)
- MTD Belt-A Section X 6 (954-3092A)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8)
- QA1 Male Rod End, RH, #10-32 (CMR3)
- QA1 Female Rod End, SS, RH, #10-32 (GFR3T)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- Ampg Spherical Rod Ends