Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM6X30-ALLOY-BX
Zoro # G310723948
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 6 mm
- Rod End Type Spherical Rod End
- Shank Thread Size M6-1.0
- Overall Length 37 mm
- Shank Thread Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM6X30-ALLOY-BX
- Zoro # G310723948
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 6 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 37 mm |
Shank Thread Length | 18 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Resistance Properties | Rust Resistant |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 37 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- SKF SKF 6209 2Z C3 HT51, Single Row Ball Bearings (6209 2Z C3 HT51)
- CP CHICAGO PNEUMATIC THROTTLE KIT (8940175334)
- QA1 Male Rod End, LH, 5/16-24 (CML5)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Female Stud Rod End, RH, 1/2-20 (CFR8S)
- QA1 Female Rod End, SS, LH, 3/8-24 (GFL6T)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- Ampg Plain Bearings