Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X60LH-STL-BX
Zoro # G110723971
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 46 mm
- Head Outside Diameter 12 mm
- System of Measurement Metric
- Rod End Type Spherical Rod End
- Shank Thread Size M5-0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X60LH-STL-BX
- Zoro # G110723971
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 46 mm |
Head Outside Diameter | 12 mm |
Shank Thread Size | M5-0.8 |
Overall Length | 66 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 46 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-075-075SKW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-075-075SKW)
- CONTINENTAL CONTITECH 3" ID x 20 ft PVC Water Suction Hose Clear/OR (WST300-20CE-G)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00518EG3EL184T-W22)
- TRITAN Rod End, Inch, Stainless Steel, Female, Right Hand Threads, 3/4-in. ID, Maintenance Free PTFE Lined (CF 12TX)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- MIDWEST FASTENER 3/8-24 Fine Thread Female Heim Joint 2PK (36583)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- QA1 Female Rod End, Nylon/PTFE, LH, 7/16-20 (NFL7)
- Ampg Plain Bearings