Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X60-STL-BX
Zoro # G210724038
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 6 mm
- Housing Material Alloy Steel
- Overall Length 66 mm
- Ball Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM5X60-STL-BX
- Zoro # G210724038
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 6 mm |
Overall Length | 66 mm |
Ball Diameter | 5 mm |
Shank Thread Length | 46 mm |
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 46 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 66 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 84660, Pressure Line, 74 micron, Outside-In (MF0575919)
- QA1 Female Rod End, SS, LH, 5/8-18 (GFL10T)
- QA1 Female, Rod End, RH, 14/14.065mm (MCFR14)
- QA1 Metric Greaseable Commerical Rod End (MCFL16Z)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 14mm (MGFR6TS)
- QA1 Female Rod End, SS, LH, 3/4-16 (GFL12T)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- Ampg Spherical Rod Ends