Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X50LH-STL-BX
Zoro # G110724312
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size M5-0.8
- Shank Thread Length 36 mm
- System of Measurement Metric
- Shank Thread Direction Left Hand
- Ball Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X50LH-STL-BX
- Zoro # G110724312
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Shank Thread Length | 36 mm |
Ball Diameter | 5 mm |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Overall Length | 56 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 36 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 2200-8MPT-20 Panther Synchronous Belt (2200-8MPT-20)
- BELAIRE Air Compressor, 16 HP, Vanguard, 30 gal. (6G3HV)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- LUBRIPLATE No. 930-Aa, 4/6 Lb Tubs, Nlgi No. 2 Non Melt General Purpose Grease (L0096-005)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Female Stud Rod End, LH, 5/8-18 (CFL10S)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, #10-32 (NML3S)
- Ampg Spherical Rod Ends