Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X45-STL-BX
Zoro # G410724227
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 6 mm
- Overall Length 51 mm
- System of Measurement Metric
- Shank Thread Length 31 mm
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM5X45-STL-BX
- Zoro # G410724227
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Width | 6 mm |
Overall Length | 51 mm |
Shank Thread Length | 31 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Shank Thread Size | M5-0.8 |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 31 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 51 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D920-8M-75 - 36.22 in Outside Length - 2.95 in Top Width (D920-8M-75)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- RULAND Single U-Joint, 20 mm x 20 mm Bores, 44.3 mm OD, Steel (USSK28-20MM-20MM-F)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Male, Rod End, RH, 5/5.065mm (MCMR5)
- SEALMASTER TR Series 3-Piece General Purpose Precision Rod End Bearing W/Zerk Fitting, 7/16 in Bore, 1-1/8 in OD (1410701000)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- QA1 Male Stud Rod End, RH, 7/16-20 (CMR7S)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- Ampg Spherical Rod Ends