Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X40LH-STL-BX
Zoro # G610723884
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Shank Thread Size M5-0.8
- Head Outside Diameter 12 mm
- Housing Material Alloy Steel
- Head Width 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40LH-STL-BX
- Zoro # G610723884
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Overall Length | 46 mm |
Shank Thread Length | 26 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- SPEEDAIRE 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (VRY07530-50-11)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (6FLV9)
- QA1 Male Rod End, SS, RH, 5/8-18 (GMR10T)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- QA1 Male Rod End, LH, 3/8-24 (CML6)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- BAILEY Male Bronze Rod End: 3/8 Bearing I.D., 3/8-24 Thread, 4012 Radial Load (170305)
- MIDWEST FASTENER 7/16"-20 Fine Thread Female Heim Joint 2PK (36584)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- Ampg Plain Bearings