Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X40-STL-BX
Zoro # G010723927
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 5 mm
- Housing Material Alloy Steel
- Head Width 6 mm
- System of Measurement Metric
- Overall Length 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X40-STL-BX
- Zoro # G010723927
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Head Width | 6 mm |
Overall Length | 46 mm |
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Shank Thread Length | 26 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 26 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 46 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Clamp Iron, 1" (A14)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145TC Frame (VL3514T)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- QA1 Female Stud Rod End, RH, 3/4-16 (CFR12S)
- QA1 Precision Greasable Rod End, Steel (KML16Z)
- QA1 Male Rod End, SS, RH, 1/4-28 (GMR4T)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- QA1 Female Stud Rod End, SS, RH, 1/4-28 (GFR4TS)
- Ampg Plain Bearings