Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X35LH-STL-BX
Zoro # G610723877
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 21 mm
- System of Measurement Metric
- Rod End Type Spherical Rod End
- Overall Length 41 mm
- Shank Thread Size M5-0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X35LH-STL-BX
- Zoro # G610723877
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 21 mm |
Overall Length | 41 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Head Outside Diameter | 12 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 21 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron (ZX-UE319AP40Z)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- Ampg Spherical Rod Ends